Shop All Bin Dividers
Durham Mfg
Steel Rotary Bin Divider, Gray, 6 5/8 in H
Mfr # 1341-95-IND
Zoro # G2146227
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6 5/8 in
- Material Steel
- Color Gray
- For Use With Mfr. No. 1XHK6, 8TTW2, 9DXA0, 9T541
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1341-95-IND
- Zoro # G2146227
- UPC # 714334053709
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Height | 6 5/8 in |
Height | 6 5/8 in |
Width | 3/4 in |
Depth | 15 5/16 in |
Compartment Height | 6 3/4 in |
Overall HxW | 6 5/8 in |
Compartment WxDxH | 3/4 in x 15 5/16 in x 6 3/4 in |
Details
Material | Steel |
Color | Gray |
Item | Rotary Bin Divider |
For Use With | Mfr. No. 1XHK6, 8TTW2, 9DXA0, 9T541 |
Finish | Powder Coated |
Product Type | Rotary Bin Divider |
Description
Rotary Bin Divider, Compartment Depth 15 5/16 in, Compartment Height 6 3/4 in, Compartment Width 3/4 in, Overall Height 6 5/8 in, Gray, Steel, Powder Coated, Rotary Bin Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- 80/20 Inside Corner Connector, 90 Deg, 15 S (3364)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG Drawer Bin Divider, 5 1/4 in W x 2 1/2 in H, Plastic, Gray, 12 Dividers (010-95)
- DURHAM MFG Dividers, 9 PK (120-95)
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- DURHAM MFG polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK (PB30166-08)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92080 for Plastic Dividable Grid Container DG92080, Qty 6 (DL92080)
- Durham Mfg Bin Dividers