Shop All Bin Shelving
Durham Mfg
Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray
Mfr # 022-95
Zoro # G2170677
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Depth 12 1/4 in
- Overall Height 62 1/2 in
- Color Gray
- Number of Shelves 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 022-95
- Zoro # G2170677
- UPC # 714334022958
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 34 in |
Overall Depth | 12 1/4 in |
Overall Height | 62 1/2 in |
Bin Depth | 11 1/4 in |
Bin Width | 4 7/8 in |
Height | 2 3/4 in |
Drawer HxWxD | (96 )5 7/16 in x 11 7/8 in x 3 3/16 in |
Details
Color | Gray |
Number of Shelves | 16 |
Load Capacity | 960 lb |
Material | Steel |
Item | Enclosed Bin Shelving |
Finish | Powder Coated |
Cabinet Color | Gray |
Bin Color | Gray |
Includes | Drawers Slotted On 1 in Centers To Hold Dividers; Dividers |
Cabinet Storage Components | Drawers |
Cabinet Finish | Powder Coated |
Includes Dividers | Yes |
Number of Dividers | 192 |
Description
Enclosed Bin Shelving, Drawer HxWxD (96 )5 7/16 in x 11 7/8 in x 3 3/16 in, Number of Dividers 192, Number of Drawers 96, Overall Depth 12 in, Overall Height 62 1/4 in, Overall Width 34 in, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 7/8 in, Drawer Height 3 3/16 in, Drawer Width 5 7/16 in, Includes Drawers Slotted On 1 in Centers To Hold Dividers, Includes Dividers Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (13017GREY)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 3/8 X 68)
- ECONOCO Video Shelf, Epoxy, Black, 6-1/2" H, 6PK (BSK48V/B)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- QUANTUM STORAGE SYSTEMS Euro Drawers Shelving System (2475-603GY)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (CL1875-604GY)
- Durham Mfg Bin Shelving