Shop All Bin Shelving
Durham Mfg
Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray
Mfr # 019-95
Zoro # G9870454
product price: $900.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Depth 12 1/4 in
- Overall Height 48-1/8 in
- Color Gray
- Number of Shelves 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 019-95
- Zoro # G9870454
- UPC # 714334019958
- Country of Origin United States
- Category Bin Shelving
Dimensions
Overall Width | 34 in |
Overall Depth | 12 1/4 in |
Overall Height | 48-1/8 in |
Bin Width | 4 7/8 in |
Bin Depth | 11 1/4 in |
Height | 2 3/4 in |
Width | 34-1/8 in |
Drawer HxWxD | (72) 4 7/8 in x 11 1/4 in x 3 3/4 in |
Overall WxD | 34 in x 12 1/4 in |
Description
Enclosed Bin Shelving, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Gray, Drawer HxWxD (72) 4 7/8 in x 11 1/4 in x 3 3/4 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 144, Number of Drawers 72, Overall Depth 12 1/4 in, Overall Height 48 in, Overall Width 34 in, Stackable No, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Height 3 3/4 in, Drawer Width 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 12 1/4 in D, 10 Shelves, Gray (025-95)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray (022-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 12 1/4 in D, 15 Shelves (026-95)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green (QPRS-102GN)
- Durham Mfg Bin Shelving