Shop All Compartment Boxes
Durham Mfg
Compartment Drawer with 16 compartments, Steel
Mfr # 113-17-S1158
Zoro # G1448903
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 18 in x 12 in x 3 in
- Compartment HxWxD 3 in x 4 5/16 in x 2 15/16 in
- Color Red
- Material Steel
- Load Capacity 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 113-17-S1158
- Zoro # G1448903
- UPC # 714334056656
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 12 in x 3 in |
Compartment HxWxD | 3 in x 4 5/16 in x 2 15/16 in |
Drawer Height | 3 in |
Drawer Depth | 12 in |
Overall Depth | 12 1/2 in |
Overall Height | 3 1/8 in |
Overall Width | 18 3/8 in |
Drawer Width | 18 in |
Description
This Durham Mfg 113-17-S1158 Steel Compartment Box is the perfect storage solution for any garage or workshop. The drawers are designed to hold a wide range of tools and equipment. With 16 compartments per drawer, you can organize your tools and equipment in this compartment box. The steel compartment box has a powder coated finish that resists corrosion and scratches. It also features a load capacity of 40 lb., ensuring it can hold heavy items without buckling or breaking. When it comes to storing all your tools, the Durham Mfg Compartment Box is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- WALL CONTROL Wall Control Pegboard Pack- 2 Panels, Galvanized Metallic, 32" X 32" X 3/4" (30-P-3232 GV)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW93)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-17-S1158)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 3" H x 18 in W (124-95-12-IND)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- DURHAM MFG Small Compartment box, adjustable opening, for small part storage (215-95)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- Durham Mfg Compartment Boxes