Shop All Utility Carts
Durham Mfg
Steel Cart, Flat, 5 Shelves, 3,000 lb
Mfr # RSC-2448-5-3K-95
Zoro # G1943248
product price: $938.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 54 1/4 in
- Overall Width 24 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # RSC-2448-5-3K-95
- Zoro # G1943248
- UPC # 714334058025
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 60 in |
Overall Length | 54 1/4 in |
Overall Width | 24 1/4 in |
Caster Wheel Dia. | 6 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Top Shelf Height | 60 in |
Shelf Width | 24 1/4 in |
Caster Wheel Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/4 in x 24 1/4 in x 60 in |
Shelf LxW | 48 in x 24 1/4 in |
Description
Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 24 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black (FG130400BLA)
- TRACTEL Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 30 ft. Lift (19752)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 3 Shelves, 3000 lb (RSC-2448-3-3K-95)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV61)
- Durham Mfg Utility & Storage Carts