Shop All Basket & Cube Trucks
Durham Mfg
Spill Control Cart
Mfr # 2210-50
Zoro # G9480651
product price: $526.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Overall Height 38-3/8"
- Overall Length 24"
- Overall Width 18"
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2210-50
- Zoro # G9480651
- UPC # 714334059992
- Country of Origin Mexico
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38-3/8" |
Overall Length | 24" |
Overall Width | 18" |
Height | 38 3/8 in |
Caster Dia. | 5" |
Width | 24 in |
Length | 18 in |
Container Height | 42 1/4 in |
Cabinet Depth | 18 1/4 in |
Cabinet Width | 42 1/8 in |
Wheel Size | 5 in |
Cabinet Height | 36 3/8 in |
Cabinet Size | 36 3/8 in H x 42 1/8 in W x 18 1/4 in D |
Container Size | 42 1/8 in H x 36 3/8 in W x 18 1/4 in L |
Container Width | 36 1/2 in |
Container Length | 18 1/4 in |
Description
Empty Spill Cart, Specialized Applications Storage for Spill Control, Container Type Cart, 42 1/8 in H x 36 3/8 in W x 18 1/4 in L Container Size, Yellow, Empty, Cabinet Size 36 3/8 in H x 42 1/8 in W x 18 1/4 in D, Lockable Yes, Wheel Size 5 in, Wheel Tread Material Polyurethane, Product Weight 153 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI TigerTail 2" Adjustable Mount (101110)
- BULK-STRAP Bungee Hook, 3-1/4 In.L, 1-1/4 In.W, PK4 (SS13-04)
- ALECO Clear-Flex II Standard Smooth Bulk Roll 12" x .120 x 150' (170012)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue (G12-BLX-PGA-4UNN)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 300 lb. Cap, Black (36FK89)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Blue, 48 In. L (G20-BBW-PMA-3UNN)
- Durham Mfg Tilt & Cube Trucks