Shop All Shop Desks
Durham Mfg
Shop Desk, 23 x 51 x 20 In, Gray
Mfr # FED-2023-95
Zoro # G0772782
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Overall Height 48 in
- Overall Depth 20 1/4 in
- Writing Surface Height 39 3/4 in
- Shop Desk Style Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # FED-2023-95
- Zoro # G0772782
- UPC # 714334070041
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 23 in |
Overall Height | 48 in |
Overall Depth | 20 1/4 in |
Writing Surface Height | 39 3/4 in |
Caster Wheel Diameter | 3 in |
Shelf Depth | 17 3/4 in |
Writing Surface Height from Ground | 39 3/4 in |
Shelf Width | 22 3/4 in |
Shelf WxD | 22 3/4 in x 17 3/4 in |
Description
Shop Desk, Number of Doors 1, Number of Shelves 1, Desk Color Gray, Desk Style Cabinet, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 5, Number of Drawers 2, Overall Depth 20 1/4 in, Overall Height 48 in, Overall Width 23 in, Shelf Depth 17 3/4 in, Shelf Width 22 3/4 in, Panel Material Thickness 16 ga, Writing Surface Height from Ground 39 3/4 in, Writing Surface Slope 0 Degrees , Caster Type (4) Swivel, Caster Wheel Diameter 3 in, Desk Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCH2)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- WEATHER GUARD Itemizer Drawer Unit (326-3)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- BOSS 71" W Office Desk, Mahogany (GROUPA5-M)
- TENNSCO Shop Desk, 34-1/2 x 53 x 29In, Medium Gray (SR-58 MED GRAY)
- Durham Mfg Shop Desks