Shop All Utility Cart Accessories
Durham Mfg
Shelf, Gray, 72 In L x 36 In W
Mfr # HDC-SH-3672CLIP-95
Zoro # G6384621
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 70 in
- Overall Height 1 1/2 in
- Material Steel
- Color Gray
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC-SH-3672CLIP-95
- Zoro # G6384621
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 70 in |
Overall Height | 1 1/2 in |
Overall Width | 33 in |
Overall LxWxH | 70 inx33 inx1-1/2 in |
Shelf Length | 69 15/16 in |
Shelf Width | 32 13/16 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 400 lb |
Item | Metal Stock Truck Replacement Shelf |
For Use With | 4 Sided Mesh Trucks |
Includes | (4) Clips |
Shelf Capacity | 400 lb |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 69 15/16 in, Shelf Width 32 13/16 in, Shelf Capacity 400 lb, For Use With 4 Sided Mesh Trucks, Includes (4) Clips, Material Steel, Overall Length 70 in, Overall Width 33 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Welded Utility Cart, Aluminum, 2 Shelves (1416)
- LITTLE GIANT Ergonomic Pallet Stand, 40x48 (PDE-4048-6PH2FL)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-2)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- EFFIZIENT Divider, 3” tall, black, PK 10 (WEL 615)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- Durham Mfg Utility Cart Accessories