Shop All Utility Cart Accessories
Durham Mfg
Service Cart Tray, 50 lb., Gray, Steel
Mfr # TRS-3630-95
Zoro # G2847984
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Depth 36 in
- Material Steel
- Load Capacity 50 lb
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # TRS-3630-95
- Zoro # G2847984
- UPC # 714334020909
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Depth | 36 in |
Overall Width | 30 in |
For Cart Width | 36 in |
Details
Material | Steel |
Load Capacity | 50 lb |
Item | Shelf for Rack-Style Utility Carts with Metal Shelf Trays |
For Use With | 2NXV9, 4EY13 |
Installment Method | Snap In |
Description
Shelf for Rack-Style Utility Carts with Metal Shelf Trays, Load Capacity 50 lb, Overall Depth 36 in, Overall Width 30 in, Color Gray, For Cart Width 36 in, For Use With Grainger Item Number 2NXV9, 4EY13, For Use With Mfr. Model Number PAT-24-4-14-95, PAT-24-6-9-95, PAT-36-4-14-95, PAT-36-6-9-95, Installment Method Snap In, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 350 lb., Gray (20TM27)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- EFFIZIENT Aluminum Curb Ramp (EF92046)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- MAKITA HAMMER CART PREMIUM (MPT-03224)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-03)
- Durham Mfg Utility & Storage Carts