Shop All Utility Cart Accessories
Durham Mfg
Service Cart Tray, 50 lb., Gray, 24 In. L
Mfr # TRM-2430-95
Zoro # G3098943
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Depth 30 in
- Material Steel
- Load Capacity 50 lb
- For Use With 2NXV8, 4EY12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # TRM-2430-95
- Zoro # G3098943
- UPC # 714334020855
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Depth | 30 in |
Overall Width | 24 in |
For Cart Width | 24 in |
Details
Material | Steel |
Load Capacity | 50 lb |
Item | Shelf for Rack-Style Utility Carts with Metal Shelf Trays |
For Use With | 2NXV8, 4EY12 |
Installment Method | Snap In |
Description
Shelf for Rack-Style Utility Carts with Metal Shelf Trays, Load Capacity 50 lb, Overall Depth 30 in, Overall Width 24 in, Color Gray, For Cart Width 24 in, For Use With Grainger Item Number 2NXV8, 4EY12, For Use With Mfr. Model Number PAT-24-4-14-95, PAT-24-6-9-95, PAT-36-4-14-95, PAT-36-6-9-95, Installment Method Snap In, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-3)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- EFFIZIENT Divider, 3” tall, black, PK 10 (WEL 615)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- Durham Mfg Utility Cart Accessories