Shop All Security Carts
Durham Mfg
Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 66-1/2" L x 56-7/16" H
Mfr # HTL-3660-DD-2AS-95
Zoro # G2216433
product price: $2,127.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 56-7/16"
- Overall Width 38"
- Overall Length 66-1/2"
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HTL-3660-DD-2AS-95
- Zoro # G2216433
- UPC # 714334045223
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Width | 38" |
Overall Length | 66-1/2" |
Caster Width | 2 in |
Details
Item | Security Mesh Truck W/6"x2" Phenolic Ca |
Load Capacity | 2000 lb |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Phenolic |
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_56922)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Solid Shelves, 24x60x60 (SEC605F-SLD)
- Durham Mfg Security Carts