Shop All Security Carts
Durham Mfg
Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H
Mfr # HTL-3048-DD-2AS-95
Zoro # G2216564
product price: $1,632.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16"
- Overall Length 54-1/2"
- Overall Width 32"
- Load Capacity 2000 lb
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HTL-3048-DD-2AS-95
- Zoro # G2216564
- UPC # 714334052993
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Length | 54-1/2" |
Overall Width | 32" |
Caster Width | 2 in |
Details
Load Capacity | 2000 lb |
Item | Security Mesh Truck W/6"x2" Phenolic Ca |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Phenolic |
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- PEERLESS CHAIN #6 S-HOOK 1000PC/CTN, ZP, 7900635 (7900635)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- STANLEY 15 in EPDM Tarp Strap, 10PK (S300415)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- Durham Mfg Utility & Storage Carts