Shop All Security Carts
Durham Mfg
Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H
Mfr # HTL-2448-DD-2AS-95
Zoro # G2216354
product price: $1,220.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,220.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16"
- Overall Length 54-1/2"
- Overall Width 26"
- Load Capacity 2000 lb
- Caster Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HTL-2448-DD-2AS-95
- Zoro # G2216354
- UPC # 714334057851
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Length | 54-1/2" |
Overall Width | 26" |
Caster Width | 2 in |
Details
Load Capacity | 2000 lb |
Item | Security Mesh Truck W/6"x2" Phenolic Ca |
Caster Material | Phenolic |
Caster Type | (2) Swivel, (2) Rigid |
Description
Security Mesh Truck W/6 In.x2 In. Phenolic Ca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY YELLOW LIFT WEB SLING 2 IN X 6 FT (SLD-2-F-6-YL)
- LIFT-ALL Sling Hook, Steel, 8400 lb., Yellow, Painted (DCH3)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- DURHAM MFG Mesh Truck, 3-sided, 1 Fixed Shelf And 3 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H (3ST-EX2436-3AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- Durham Mfg Security Carts