Shop All Safety Cabinets
Durham Mfg
Safety Cabinet, Manual Close, 90 gal., Yellow, Legs
Mfr # 1090ML-50
Zoro # G6591089
product price: $1,596.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$1,596.99
Free 30-Day Returns
Key Features
- Capacity 90 gal./340L
- Width 43"
- Depth 34"
- Safety Cabinet Standards FM Approved
- Construction 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1090ML-50
- Zoro # G6591089
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 71 in |
Exterior Height | 71 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 71 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 45 gal. (1045M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 45 gal. (1045S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- Durham Mfg Safety Cabinets