Shop All Safety Cabinets
Durham Mfg
Safety Cabinet, Manual Close, 30 gal., Yellow, Legs
Mfr # 1030ML-50
Zoro # G6591140
product price: $792.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Capacity 30 gal./114L
- Width 43"
- Depth 18"
- Safety Cabinet Standards FM Approved
- Construction 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1030ML-50
- Zoro # G6591140
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Exterior Height | 50 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 50 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 50 in |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Red Roll Form (LCD-38-R)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 60 gal. (1060S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- Durham Mfg Safety Cabinets