Shop All Conduit, Wire Reel & Cable Racks
Durham Mfg
Rack, Wire Spool
Mfr # 384-95
Zoro # G2089972
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 in
- Material Steel
- Overall Depth 5 7/8 in
- Color Gray
- Overall Height 21 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 384-95
- Zoro # G2089972
- UPC # 714334384957
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 26 in |
Overall Depth | 5 7/8 in |
Overall Height | 21 9/16 in |
Width | 26-1/8" |
Height | 21-1/2" |
Depth | 5-7/8" |
For Maximum Spool Diameter | 10 in |
Overall WxD | 26 in x 5 7/8 in |
Details
Item | Wire Spool Rack |
Material | Steel |
Color | Gray |
Number of Spindles | 2 |
Finish | Powder Coated |
Construction | Steel |
Type | Rod Wire Rack (2 Rods ) |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Steel Rods |
For Maximum Number of Spindles | 8 |
Adjustment Type | Removable Rod |
Includes Mounting Hardware | Yes |
Description
Wire Spool Rack, Adjustment Type Removable Rod, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 5 7/8 in, Overall Height 21 9/16 in, Overall Width 26 in, Includes Mounting Hardware Yes, Includes Steel Rods, For Maximum Number of Spindles 8, 10 in For Maximum Spool Diameter, Number of Spindles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Drum Trap (PVC 00720X 0600HA)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- DURHAM MFG Wire Spool Rack 26-1/8"W x 37-1/8" H x 6" D (368-95)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- DURHAM MFG Wall mountable cable tie rack with 5 compartments (298-95)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- GLOBAL INDUSTRIAL Reel Rack Starter Unit 48inW x 24inD x 96inH (653173)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- Durham Mfg Conduit, Wire Reel & Cable Racks