Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 69 1/2 in H x 44 in W, 6 Shelves, Gray
Mfr # 1536-95
Zoro # G2216363
product price: $2,902.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,902.99
Free 30-Day Returns
Key Features
- Overall Width 44 in
- Overall Depth 44 in
- Overall Height 69 1/2 in
- Color Gray
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1536-95
- Zoro # G2216363
- UPC # 714334153690
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 44 in |
Overall Depth | 44 in |
Overall Height | 69 1/2 in |
Height | 9 3/4 in |
Bin Width | 14 in |
Bin Depth | 19 1/2 in |
Details
Color | Gray |
Number of Shelves | 6 |
Material | Prime Cold Rolled Steel |
Item | Revolving Storage Bin |
Description
Rotabin(R),44 In.,6 Shelves,5 Dividers Per
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085268)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W (81904851362585)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 14 Shelves, Gray (745-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 11 1/2 in H x 33 3/4 in W, 2 Shelves, Gray (353-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- DURHAM MFG Pigeonhole Bin Unit, 72 Bins, 33-3/4 x 12 x 42 In. (363-95)
- Durham Mfg Open Bin Storage Units