Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 42 in H x 34 in W, 5 Shelves, Gray
Mfr # 1305-95
Zoro # G2111938
product price: $918.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Depth 34 in
- Overall Height 42 in
- Color Gray
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1305-95
- Zoro # G2111938
- UPC # 714334130592
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 34 in |
Overall Depth | 34 in |
Overall Height | 42 in |
Depth | 42" |
Width | 34 in |
Bin Depth | 15 in |
Height | 7 in |
Bin Width | 21 in |
Overall Diameter | 34 in |
Shelf Diameter | 34 in |
Compartment WxDxH | 21 in x 15 in x 7 in |
Overall HxDia. | 42 in x 34 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 15 in, Compartment Height 7 in, Compartment Width 21 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 5, Steel, Number of Levels 5, Gray, Powder Coated, Steel, Shelf Diameter 34 in, Overall Diameter 34 in, Overall Height 42 in, 2,500 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (30210YELLO)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pieces (5TPF7)
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 3/4 in H x 34 in W, 6 Shelves, Gray (1307-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 52 in H x 34 1/2 in W, 5 Shelves, Gray (CC-52MG)
- Durham Mfg Bin Racks