Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray
Mfr # 1304-95
Zoro # G2216503
product price: $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$690.99
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Depth 34 in
- Overall Height 34 1/2 in
- Color Gray
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1304-95
- Zoro # G2216503
- UPC # 714334130493
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 34 in |
Overall Depth | 34 in |
Overall Height | 34 1/2 in |
Bin Width | 21 in |
Bin Depth | 15 in |
Height | 7 in |
Details
Color | Gray |
Number of Shelves | 4 |
Material | Prime Cold Rolled Steel |
Item | Revolving Storage Bin |
Description
Rotabin(R),34 In.,4 Shelves,5 Dividers Per
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- LYON 14 ga. ga. Steel Storage Cabinet, 48 in W, 82 in H, Stationary (DD1120)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 57 1/2 in H x 44 in W, 5 Shelves, Gray (1505-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 9 Shelves, Red (363-17-S1156)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Brown (3-210BRWS)
- Durham Mfg Open Bin Storage Units