Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 46 5/8 in H x 28 in W, 6 Shelves, Gray
Mfr # 1207-95
Zoro # G2121351
product price: $940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Overall Width 28 in
- Overall Depth 28 in
- Overall Height 46 5/8 in
- Color Gray
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1207-95
- Zoro # G2121351
- UPC # 714334120791
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 28 in |
Overall Depth | 28 in |
Overall Height | 46 5/8 in |
Height | 5 3/4 in |
Bin Depth | 12 in |
Bin Width | 14 1/2 in |
Shelf Diameter | 28 in |
Overall Diameter | 28 in |
Overall HxDia. | 46 5/8 in x 28 in |
Compartment WxDxH | 14 1/2 in x 12 in x 5 3/4 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 12 in, Compartment Height 5 3/4 in, Compartment Width 14 1/2 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 6, Steel, Number of Levels 7, Gray, Powder Coated, Steel, Shelf Diameter 28 in, Overall Diameter 28 in, Overall Height 46 5/8 in, 3,500 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- ZORO SELECT Drum Mixer, 4 1/8 In Dia. Low Viscosity (2FDJ2)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 52 7/8 in H x 28 in W, 8 Shelves, Gray (1208-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray (1110-95)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray (IC00461866-05)
- Durham Mfg Open Bin Storage Units