Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 34 1/8 in H x 28 in W, 5 Shelves, Gray
Mfr # 1205-95
Zoro # G3461757
product price: $745.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Overall Width 28 in
- Overall Depth 28 in
- Overall Height 34 1/8 in
- Color Gray
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1205-95
- Zoro # G3461757
- UPC # 714334120593
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 28 in |
Overall Depth | 28 in |
Overall Height | 34 1/8 in |
Depth | 34-1/8" |
Width | 28 in |
Overall Length | 28 in |
Bin Depth | 12 in |
Height | 5 3/4 in |
Bin Width | 14 1/2 in |
Overall Diameter | 28 in |
Shelf Diameter | 28 in |
Overall HxDia. | 34 1/8 in x 28 in |
Compartment WxDxH | 14 1/2 in x 12 in x 5 3/4 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 12 in, Compartment Height 5 3/4 in, Compartment Width 14 1/2 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 6, Steel, Number of Levels 5, Gray, Powder Coated, Steel, Shelf Diameter 28 in, Overall Diameter 28 in, Overall Height 34 1/8 in, Overall Length 28 in, Overall Width 28 in, 2,500 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 24x48 (3F2448CH)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (QSB202BL)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (351-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 11 15/16 in D x 42 in H x 33 13/16 in W, 9 Shelves (363LP-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (360-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 25 3/8 in H x 17 in W, 6 Shelves, Gray (1106-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- Durham Mfg Bin Racks