Shop All Open Bin Storage Units
Durham Mfg
Prime Cold Rolled Steel Revolving Storage Bin, 17 in D x 41 3/8 in H x 17 in W, 10 Shelves, Gray
Mfr # 1110-95
Zoro # G8283371
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Overall Depth 17 in
- Overall Height 41 3/8 in
- Color Gray
- Number of Shelves 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 1110-95
- Zoro # G8283371
- UPC # 714334111096
- Country of Origin Mexico
- Category Open Bin Storage Units
Dimensions
Overall Width | 17 in |
Overall Depth | 17 in |
Overall Height | 41 3/8 in |
Width | 17 in |
Depth | 41-3/8" |
Bin Width | 13 in |
Bin Depth | 7 1/2 in |
Height | 3 3/8 in |
Shelf Diameter | 17 in |
Overall Diameter | 17 in |
Overall HxDia. | 41 3/8 in x 17 in |
Compartment WxDxH | 13 in x 7 1/2 in x 3 3/8 in |
Description
Revolving Storage Bin, Gray, Compartment Depth 7 1/2 in, Compartment Height 3 3/8 in, Compartment Width 13 in, Level Design Flat Bottom, 60 lb Load Capacity per Level, Number of Bins per Shelf 4, Steel, Number of Levels 10, Gray, Powder Coated, Steel, Shelf Diameter 17 in, Overall Diameter 17 in, Overall Height 41 3/8 in, 600 lb Whole Unit Load Capacity, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- WESCO Drum Truck, 550 lb. (272945)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 11 15/16 in D x 42 in H x 33 13/16 in W, 9 Shelves (363LP-95)
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (330-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- Durham Mfg Bin Racks