Shop All Bin Dividers
Durham Mfg
polypropylene Bin Divider, Black, 8 in L, 6-3/4 in H, 6 PK
Mfr # PB30177-08
Zoro # G5061917
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material polypropylene
- Color Black
- ESD Conductive No
- For Use With Mfr. No. PB30240-17, PB30240-21, PB30240-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # PB30177-08
- Zoro # G5061917
- UPC # 714334064897
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Length | 8 in |
Overall Height | 6-3/4 in |
Length | 8" |
Width | 1/4" |
Height | 6-3/4" |
Details
Thickness | 1/4" |
Material | polypropylene |
Color | Black |
Item | Bin Divider |
ESD Conductive | No |
For Use With | Mfr. No. PB30240-17, PB30240-21, PB30240-52 |
Divider Direction | Side to Side |
Used With Bin or Container Style | Hang and Stack Bin |
Product Type | Divider |
Description
Divider, For Use With Mfr. No. PB30240-17, PB30240-21, PB30240-52, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Green (30255GREEN)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- DURHAM MFG Plastic Divider, Gray, 5 1/4 in W, 3 1/4 in H, 12 PK (036-95)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG Drawer Bin Divider, 5 1/4 in W x 2 1/2 in H, Plastic, Gray, 12 Dividers (010-95)
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT97)
- Durham Mfg Bin Dividers