Shop All Bin Dividers
Durham Mfg
polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK
Mfr # PB30166-08
Zoro # G5061874
product price: $9.39
/pk 6, $1.57/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material polypropylene
- Color Black
- ESD Conductive No
- For Use With Mfr. No. PB30220-17, PB30220-21, PB30220-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PB30166-08
- Zoro # G5061874
- UPC # 714334012362
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Length | 7 in |
Overall Height | 2-3/4 in |
Width | 1/4" |
Height | 2-3/4" |
Length | 7" |
Details
Thickness | 1/4" |
Material | polypropylene |
Color | Black |
Item | Bin Divider |
ESD Conductive | No |
For Use With | Mfr. No. PB30220-17, PB30220-21, PB30220-52 |
Used With Bin or Container Style | Hang and Stack Bin |
Divider Direction | Front to Back |
Product Type | Divider |
Description
Divider, For Use With Mfr. No. PB30220-17, PB30220-21, PB30220-52, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- WALL CONTROL Industrial Pegboard, White Metal Peg Boards, PK2 (35-IP-3232-W)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- Durham Mfg Bin Dividers