Shop All Bin Dividers
Durham Mfg
polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK
Mfr # PB30178-08
Zoro # G5061926
original price:
$14.28
4% off
new price: $13.59
/pk 6, $2.27/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material polypropylene
- Color Black
- ESD Conductive No
- For Use With Mfr. No. PB30250-17, PB30250-21, PB30250-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PB30178-08
- Zoro # G5061926
- UPC # 714334064880
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Length | 16 in |
Overall Height | 6-3/4 in |
Height | 6-3/4" |
Length | 16" |
Width | 1/4" |
Details
Thickness | 1/4" |
Material | polypropylene |
Color | Black |
Item | Bin Divider |
ESD Conductive | No |
For Use With | Mfr. No. PB30250-17, PB30250-21, PB30250-52 |
Used With Bin or Container Style | Hang and Stack Bin |
Divider Direction | Side to Side |
Product Type | Divider |
Description
Divider, For Use With Mfr. No. PB30250-17, PB30250-21, PB30250-52, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease Pump Follower Plate, 11-1/4" dia. (640095-2-B)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Black (QUS248BK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 16 1/2 in L, 6 in H (DG92060CL)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- DURHAM MFG polypropylene Bin Divider, Black, 8 in L, 6-3/4 in H, 6 PK (PB30177-08)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG Dividers, 12 PK (097-95)
- DURHAM MFG Dividers, 9 PK (120-95)
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- Durham Mfg Bin Dividers