Shop All Bin Dividers
Durham Mfg
polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK
Mfr # PB30171-08
Zoro # G5061935
product price: $13.25
/pk 6, $2.21/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material polypropylene
- Color Black
- ESD Conductive No
- For Use With Mfr. No. PB30230-17, PB30230-21, PB30230-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PB30171-08
- Zoro # G5061935
- UPC # 714334012379
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Length | 11 in |
Overall Height | 4-3/4 in |
Length | 11" |
Width | 1/4" |
Height | 4-3/4" |
Details
Thickness | 1/4" |
Material | polypropylene |
Color | Black |
Item | Bin Divider |
ESD Conductive | No |
For Use With | Mfr. No. PB30230-17, PB30230-21, PB30230-52 |
Divider Direction | Front to Back |
Used With Bin or Container Style | Hang and Stack Bin |
Product Type | Divider |
Description
Divider, For Use With Mfr. No. PB30230-17, PB30230-21, PB30230-52, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- DURHAM MFG polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK (PB30166-08)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- DURHAM MFG Plastic Divider, Gray, 5 1/4 in W, 3 1/4 in H, 12 PK (036-95)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- Durham Mfg Bin Dividers