Shop All Bar & Pipe Cradle Trucks
Zoro Select
Pipe Cradle Truck, V-Groove, 30x17
Mfr # VGT-3017-95
Zoro # G9945092
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Number of Levels 1
- Material Steel
- Overall Length 58 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VGT-3017-95
- Zoro # G9945092
- Country of Origin Mexico
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 58 in |
Overall Width | 34 1/2 in |
Overall Height | 36 in |
Deck Height | 17 in |
Wheel Diameter | 16" |
Deck Length | 30 in |
Wheel Width | 3-1/2" |
Deck Width | 17 in |
Cradle/Rack Height | 17 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Handle Height | 36 in |
Overall LxWxH | 58 in x 34-1/2 in x 36 in |
Axle-Mounted Wheel Dia. | 16 in |
Deck L x W | 30 in x 17 in |
Description
V-Groove Cradle-Style Bar & Pipe Truck, Load Capacity 1,200 lb, Deck Length 30 in, Deck Width 17 in, Deck Height 17 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 1, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- US CARGO CONTROL 1" Lashing Forged Mounting Ring - 47,000 lbs - D RING ONLY (WHFH2141DR)
- SNAP-LOC Cargo Strap, Cam Buckle, 8 ft., 500 lb. (SLTHS108CR)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 60 In. L (BPT-3660-95)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x48 (BPT-3648-8PH-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- Zoro Select Platform & Panel Trucks