Shop All Panel & Sheet Carts
Durham Mfg
Panel Truck, 3000 lb. Ld Cap., Assembled
Mfr # DT-3048-8MR4SW-95
Zoro # G4814369
product price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 47 1/2 in
- Overall Width 30 in
- Overall Height 52 in
- Deck Height 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DT-3048-8MR4SW-95
- Zoro # G4814369
- UPC # 714334054874
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 47 1/2 in |
Overall Width | 30 in |
Overall Height | 52 in |
Deck Height | 13 1/4 in |
Caster Dia. | 8" |
Deck Length | 43 7/8 in |
Deck Width | 18 in |
Caster Width | 2 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 47-1/2 in x 23-1/2 in x 50 in |
Rail Height | 36 1/8 in |
Description
Sloped-Frame Panel Truck, Load Capacity 3,000 lb, Rail Type Fixed, Rail Height 36 1/8 in, Lip Style Flush, Overall Length 47 1/2 in, Overall Width 30 in, Overall Height 52 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 13 1/4 in, Deck Length 43 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20G-M2)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 1-ply (EN1-901-04-T5)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3848)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW (APT-3060-95)
- Durham Mfg Platform & Panel Trucks