Shop All Panel & Sheet Carts
Durham Mfg
Panel Truck, 3000 lb. Ld Cap., Assembled
Mfr # DT-3048-8MR-95
Zoro # G4785650
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 47 1/2 in
- Overall Width 30 in
- Overall Height 52 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DT-3048-8MR-95
- Zoro # G4785650
- UPC # 714334054584
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 47 1/2 in |
Overall Width | 30 in |
Overall Height | 52 in |
Deck Height | 13 1/4 in |
Deck Length | 43 7/8 in |
Caster Width | 2 in |
Caster Dia. | 8" |
Deck Width | 18 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 47-1/2 in x 23-1/2 in x 50 in |
Caster Wheel Dia. | 8 in |
Rail Height | 36 1/8 in |
Description
Sloped-Frame Panel Truck, Load Capacity 3,000 lb, Rail Type Fixed, Rail Height 36 1/8 in, Lip Style Flush, Overall Length 47 1/2 in, Overall Width 30 in, Overall Height 52 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 13 1/4 in, Deck Length 43 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D652 (GRFG1316L20000)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- DAYTON Sheet and Panel Truck, 54x16-1/4 In. (30F041)
- METALTECH Drywall Cart, Weld Frame, Comm, 3000 lb. (I-BMD3131YGR)
- Durham Mfg Platform & Panel Trucks