Shop All Cookware
Durham Mfg
Pan & Tray Truck, Cap 1200 Lbs, 33x23x67
Mfr # PAT-24-6-9-95
Zoro # G3482005
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Material Angle Iron
- Construction 1-1/4" Angle Iron, All Welded Construction
- Color Gray
- Height 67 in
- Shelf Capacity 119 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PAT-24-6-9-95
- Zoro # G3482005
- UPC # 714334020787
- Country of Origin Mexico
- Category Cookware
Dimensions
Height | 67 in |
Depth | 33 1/2 in |
Width | 33 1/2 in |
Overall Width | 24 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 23 15/16 x 29 15/16 in |
Overall Height | 67 1/8 in |
Overall Length | 33" |
Shelf Width | 23-1/2" |
Description
Pan and Tray Truck, Nesting No, Load Capacity 1,200 lb, Overall Height 67 1/8 in, Brake Yes, Overall Width 24 in, Product Type Pan and Tray Truck, Caster Type (4) Swivel, Color Gray, Depth 33 1/2 in, Distance Between Shelves 6 in, Number of Slots 9, Includes Top No, Material Angle Iron, Compatible Pan/Tray Dimensions 23 15/16 x 29 15/16 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEEP RIVER SNACKS Kettle Potato Chip Sour Cream & Onion Krinkle Cut 2 oz., PK24 (21641)
- FAGOR COMMERCIAL Tubular Heater Drain (12190574)
- DF STAUFFER BISCUIT CO Animal Crackers, 1.5 Oz Bag, 12PK (10173)
- ALMOND JOY Snack Size Candy Bars, 20.1 oz Bag (4265)
- DURHAM MFG Truck, Pan And Tray (PAT-36-4-14-95)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- LODGE 16.5 in. W X 2.38 in. L Casserole Pan Black 1 pc (BW13C)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- PIT BARREL COOKER SausageHot Dog & Brat Hanger (247423)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- Durham Mfg Cookware