Shop All Cookware
Durham Mfg
Pan & Tray Truck, Cap 1200 lb., 36x33x67
Mfr # PAT-36-6-9-95
Zoro # G2835421
product price: $554.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Caster Type (4) Swivel
- Depth 33 1/2 in
- Distance Between Shelves 6 in
- Width 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PAT-36-6-9-95
- Zoro # G2835421
- UPC # 714334020848
- Country of Origin Mexico
- Category Cookware
Dimensions
Depth | 33 1/2 in |
Width | 36 in |
Height | 67 in |
Overall Height | 67 1/8 in |
Overall Width | 36 in |
Compatible Pan/Tray Dimensions | 29 15/16 x 35 15/16 in |
Shelf Width | 35-1/2" |
Size | Full Size |
Details
Item | Pan and Tray Truck |
Caster Type | (4) Swivel |
Distance Between Shelves | 6 in |
Color | Gray |
Load Capacity | 1,200 lb |
Shelf Capacity | 120 lb |
Construction | 1-1/4" Angle Iron, All Welded Construction |
Product Type | Pan and Tray Truck |
Brake | Yes |
Includes Top | No |
Finish | Powder Coat |
NSF Certified | No |
Number of Shelves | 9 |
Capacity per Shelf | 120 lb. |
Nesting | No |
Number of Slots | 9 |
Description
Pan and Tray Truck, Nesting No, Load Capacity 1,200 lb, Overall Height 67 1/8 in, Brake Yes, Overall Width 36 in, Product Type Pan and Tray Truck, Caster Type (4) Swivel, Color Gray, Depth 33 1/2 in, Distance Between Shelves 6 in, Number of Slots 9, Includes Top No, Material Angle Iron, Compatible Pan/Tray Dimensions 29 15/16 x 35 15/16 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Culinary Chili Seasoning Mix 13 oz. Container, PK6 (F0928601)
- MIDDLEBY Door Interlock Switch 1/2 X 1-1/2 2 Pole (63909)
- SPELLBOUND DEVELOPMENT Knife, Utility , X-Tra Safe-Cu (XS-CU)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- DURHAM MFG Truck, Pan And Tray (PAT-36-4-14-95)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- CORE KITCHEN Basting Brush Slcn Slv (AC29912)
- KING KOOKER Cast Iron Pot, 4 Gallon, Flat Bottom (5924S)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- JOIE Pot Vent Watcher Asst (49033)
- YUKON GLORY 2/3 sized Cast Iron & Stainless Steel Combo (YG-666b)
- Durham Mfg Cookware