Shop All Parts Cabinets with Drawers
Durham Mfg
Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers
Mfr # 006-95
Zoro # G008647747
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Color Gray
- Overall Depth 11/5/2008
- Overall Width 17-1/4 in
- Overall Height 21-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 006-95
- Zoro # G008647747
- UPC # 714334006958
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Depth | 11/5/2008 |
Overall Width | 17-1/4 in |
Overall Height | 21-1/4 in |
Details
Item | Drawer Cabinet |
Material | Steel |
Cabinet Color | Gray |
Description
DURHAM Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 DrawersModular cabinets stack on one another or sit neatly side-by-side.
Prime, cold rolled steel constructionDrawers have full-width handles and easy glide runnersTwo dividers included with each drawerDividers adjust in 1 incrementsOptional base is fully welded and adds 5-3/4 to overall cabinet heightGray powder coat finish
Prime, cold rolled steel constructionDrawers have full-width handles and easy glide runnersTwo dividers included with each drawerDividers adjust in 1 incrementsOptional base is fully welded and adds 5-3/4 to overall cabinet heightGray powder coat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 72 in W, 4 Shelves, Blue (FC99SW72484-S)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 11 in H x 12 1/4 in D (004-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 17 1/4 in W x 21 1/4 in H x 12 1/4 in D (006-95)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 12 1/4 in D (030-95)
- DURHAM MFG Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D (005-17-S1157)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT95)
- Durham Mfg Parts Cabinets with Drawers