Shop All Cabinet Workbenches
Durham Mfg
Mobile Workstation, 1200 lb, 34 inL, 24 inW
Mfr # 662-95
Zoro # G9871601
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Width 34 in
- Height 34 in
- Overall Length 34"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 662-95
- Zoro # G9871601
- UPC # 714334662956
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 34 in |
Height | 34 in |
Overall Length | 34" |
Depth | 24 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 34 in |
Caster Dia. | 5 in |
Drawer Height | 2 3/4 in |
Drawer Depth | 11 1/4 in |
Drawer Width | 5 3/8 in |
Door Cabinet Depth | 11-7/8" |
Door Cabinet Width | 33 3/4 in |
Door Cabinet Height | 23 7/8 in |
Overall WxD | 34 in x 24 in |
Cabinet Height | 23 7/8 in |
Cabinet Interior Depth | 12 in |
Wheel Diameter | 5 in |
Description
2 Sided Mobile Cabinet Bench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 12, Number of Shelves 1, Overall Depth 24 in, Overall Height 34 in, Overall Load Capacity 1,200 lb, Overall Width 34 in, Top Metal Material Gauge 18 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Storage Bins, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 12 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco® 3/4" Brass Drum Faucet 272081 (272081)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478HG)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- Durham Mfg Cabinet Workbenches