Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Workbench, 5000 lb., 43-1/8" H
Mfr # HDWBMFL-3060-8PH-95
Zoro # G5898895
product price: $805.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$805.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 43 1/8 in
- Overall Length 30"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWBMFL-3060-8PH-95
- Zoro # G5898895
- UPC # 714334039321
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 43 1/8 in |
Overall Length | 30" |
Overall Height | 43-1/8" |
Overall Depth | 30 in |
Overall Width | 60 in |
Caster Dia. | 8 in |
Depth | 30 in |
Wheel Diameter | 8 in |
Work Surface Width | 60 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 43 1/8 in |
Description
Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- ECONOCO Semi-Gloss Hook 2", Black, 96PK (EBL/H2)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- Durham Mfg Mobile Workbenches & Workstations