Shop All Cabinet Workbenches
Durham Mfg
Mobile Workbench, 4000lb, 32inL, 66-3/4 inW
Mfr # MBC-3060-95
Zoro # G9936902
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Width 66 in
- Height 33 7/8 in
- Overall Length 66"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # MBC-3060-95
- Zoro # G9936902
- UPC # 714334012294
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 66 in |
Height | 33 7/8 in |
Overall Length | 66" |
Depth | 33 in |
Overall Height | 33 7/8 in |
Overall Depth | 33 in |
Overall Width | 66 in |
Caster Dia. | 6 in |
Drawer Height | 4 in, 6 in, 7 7/8 in |
Drawer Depth | 14 1/16 in |
Door Cabinet Height | 24 3/4 in |
Door Cabinet Width | 26 in |
Drawer Width | 29 3/4 in |
Cabinet Height | 24 3/4 in |
Overall WxD | 66 in x 33 in |
Cabinet Interior Depth | 13 1/2 in |
Wheel Diameter | 6 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 8, Number of Shelves 1, Overall Depth 33 in, Overall Height 33 7/8 in, Overall Load Capacity 4,000 lb, Overall Width 66 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Storage Bins, Assembly Fully Assembled, Cabinet Interior Depth 13 1/2 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB98)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- Durham Mfg Cabinet Workbenches