Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Workbench, 4000 lb., 30 inL, 72 inW
Mfr # DWBM-3072-BE-95
Zoro # G2149379
product price: $806.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 40 in
- Overall Length 72"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DWBM-3072-BE-95
- Zoro # G2149379
- UPC # 714334014250
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 40 in |
Overall Length | 72" |
Overall Height | 40 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Caster Dia. | 3 in |
Depth | 30 in |
Height Adjustability | Fixed Height |
Back Stop Height | 1 5/8 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 40 in |
Wheel Diameter | 3 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- BOTT LTD Bott 14001104 Single Straight Hooks For Perfo Panels - Package of 5 - 3"L (14001104)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- Durham Mfg Mobile Workbenches & Workstations