Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Workbench, 3600 lb., 41-1/8" H
Mfr # HDWBMFL-3060-6PH-95
Zoro # G5898980
product price: $799.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 41 1/8 in
- Overall Length 30"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWBMFL-3060-6PH-95
- Zoro # G5898980
- UPC # 714334039284
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 41 1/8 in |
Overall Length | 30" |
Overall Height | 41-1/8" |
Overall Depth | 30 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Depth | 30 in |
Wheel Diameter | 6 in |
Work Surface Depth | 30 in |
Work Surface Width | 60 in |
Overall Fixed Height | 41 1/8 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB809/810/816)
- QUANTUM STORAGE SYSTEMS Divider for Qus238, 6 PK (DUS238)
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- Durham Mfg Mobile Workbenches & Workstations