Shop All Cabinet Workbenches
Durham Mfg
Mobile Workbench, 2000 lb, 52-3/4inL, 19inW
Mfr # 2211-DLP-6DR-RM-9B-95
Zoro # G0474050
product price: $1,303.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Width 52 3/4 in
- Height 40 1/4 in
- Overall Length 52-3/4"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2211-DLP-6DR-RM-9B-95
- Zoro # G0474050
- UPC # 714334057370
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 52 3/4 in |
Height | 40 1/4 in |
Overall Length | 52-3/4" |
Depth | 19 in |
Overall Height | 40 1/4 in |
Overall Depth | 19 in |
Overall Width | 52 3/4 in |
Caster Dia. | 5 in |
Drawer Height | 2 7/8 in, 4 7/8 in |
Door Cabinet Width | 24 1/4 in |
Door Cabinet Depth | 17-7/8" |
Drawer Width | 20 7/16 in |
Door Cabinet Height | 11 in |
Drawer Depth | 14 11/16 in |
Cabinet Height | 11 in |
Cabinet Interior Depth | 18 in |
Overall WxD | 52 3/4 in x 19 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 6, Number of Shelves 1, Overall Depth 19 in, Overall Height 40 1/4 in, Overall Load Capacity 1,200 lb, Overall Width 52 3/4 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Louvered Panel, Lower Shelf, Storage Bins, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (QUS954CL)
- GUARDAIR Drum Liner, Plastic, PK5 (N610PB)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- Durham Mfg Cabinet Workbenches