Shop All Cabinet Workbenches
Durham Mfg
Mobile Workbench, 1200 lb., 18 inL, 36 inW
Mfr # 2212A-TH-LU-95
Zoro # G3338356
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Width 42 in
- Height 38 3/8 in
- Overall Length 18"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 2212A-TH-LU-95
- Zoro # G3338356
- UPC # 714334014816
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 42 in |
Height | 38 3/8 in |
Overall Length | 18" |
Depth | 18 in |
Overall Height | 38 3/8 in |
Overall Depth | 18 in |
Overall Width | 42 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Width | 11 1/8 in |
Door Cabinet Height | 24 1/4 in |
Door Cabinet Depth | 18" |
Drawer Width | 20 7/16 in |
Cabinet Interior Depth | 18 in |
Cabinet Height | 24 1/4 in |
Wheel Diameter | 5 in |
Overall WxD | 42 in x 18 in |
Description
Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 1, Number of Drawers 1, Number of Shelves 2, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- Durham Mfg Cabinet Workbenches