Shop All Cabinet Workbenches
Durham Mfg
Mobile Workbench, 1200 lb., 18 inL, 36 inW
Mfr # 2211A-LU-95
Zoro # G3338469
product price: $675.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 38 3/8 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2211A-LU-95
- Zoro # G3338469
- UPC # 714334014670
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 38 3/8 in |
Overall Length | 36" |
Depth | 18 in |
Overall Height | 38 3/8 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Door Cabinet Height | 24 1/4 in |
Door Cabinet Width | 11 1/8 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Depth | 18" |
Drawer Width | 20 7/16 in |
Cabinet Interior Depth | 18 in |
Overall WxD | 36 in x 18 in |
Wheel Diameter | 5 in |
Cabinet Height | 24 1/4 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Yellow (PB30230-21)
- ECONOCO Bagging Jack with Round Base (K32)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench 4 Drawers 1 Cabinet, Laminate Safety Edge Gray (607625)
- Durham Mfg Cabinet Workbenches