Shop All Cabinet Workbenches
Durham Mfg
Mobile Utility Cabinet, 1200 lb., 30" H
Mfr # 2201-95
Zoro # G5899190
product price: $526.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Overall Length 18"
- Number of Doors 1
- No. of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 2201-95
- Zoro # G5899190
- UPC # 714334053815
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Overall Length | 18" |
Width | 24 in |
Depth | 18 in |
Height | 30 in |
Overall Height | 30 in |
Overall Depth | 18 in |
Overall Width | 24 in |
Caster Dia. | 5 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Width | 11 5/8 in |
Door Cabinet Depth | 5/64" |
Drawer Height | 5 7/8 in |
Drawer Width | 20 7/16 in |
Door Cabinet Height | 21 7/8 in |
Cabinet Height | 21 7/8 in |
Cabinet Interior Depth | 18 in |
Wheel Diameter | 5 in |
Overall WxD | 24 in x 18 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 0, Overall Depth 18 in, Overall Height 30 in, Overall Load Capacity 1,200 lb, Overall Width 24 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench 3 Drawers 1 Cabinet, Laminate Safety Edge Gray (607649)
- Durham Mfg Cabinet Workbenches