Shop All Work Tables
Durham Mfg
Mobile Table, 5600 lb., 43-1/8" H x 36" L
Mfr # HDWBM-3672-8PHSB-95
Zoro # G5898825
product price: $920.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 43 in
- Load Capacity 5,600 lb
- Workbench/Work Table Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWBM-3672-8PHSB-95
- Zoro # G5898825
- UPC # 714334038843
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 43 in |
Overall Width | 72 in |
Caster Size | 8" x 2" |
Overall Length | 36" |
Caster Dia. | 8 in |
Overall Depth | 36 in |
Wheel Diameter | 8 in |
Overall Fixed Height | 43 in |
Work Surface Width | 60 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 36 in |
Overall Height Range | 43 in |
Overall WxD | 72 in x 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Back Stop, Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- ECONOCO Mondo Mannequins Male Hip Form (PEM-HIPMW)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K395)
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- Durham Mfg Work Tables