Shop All Work Tables
Durham Mfg
Mobile Table, 4000 lb., 36-1/8" H x 24" L
Mfr # MTDM243636-2K195
Zoro # G5899069
product price: $417.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Load Capacity 4,000 lb
- Workbench/Work Table Type Mobile
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTDM243636-2K195
- Zoro # G5899069
- UPC # 714334004671
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 36 in |
Overall Length | 24" |
Drawer Width | 13 5/16 in |
Drawer Depth | 19 1/4 in |
Caster Dia. | 3 in |
Drawer Height | 4 15/16 in |
Caster Size | 3" x 1-13/16" |
Overall Width | 36 in |
Caster Width | 1 3/4 in |
Overall Depth | 24 in |
Work Surface Width | 24 in |
Overall WxD | 36 in x 24 in |
Work Surface Depth | 36 in |
Wheel Diameter | 3 in |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Blue (SSB441BL)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Silver (2KPF4)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 95"H (SB-C-10-48)
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366024-95)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- ZORO SELECT Worktable Caster Kit, PK4 (2KRE5)
- Durham Mfg Work Tables