Shop All Work Tables
Durham Mfg
Mobile Table, 1200 lb., 30-3/16" H x 30" L
Mfr # HMT-3060-2-4SWB-95
Zoro # G5899306
product price: $344.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Height 30 3/16 in
- Load Capacity 1,200 lb
- Workbench/Work Table Type Mobile
- Workbench/Table Leg Type Straight
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-3060-2-4SWB-95
- Zoro # G5899306
- UPC # 714334025140
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 3/16 in |
Overall Width | 60 in |
Caster Dia. | 5 in |
Overall Height | 30 3/16 in |
Caster Width | 1 1/4 in |
Caster Size | 5" x 1-1/4" |
Overall Length | 30" |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Overall Height Range | 30 3/16 in |
Work Surface Width | 60 in |
Wheel Diameter | 5 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 3/16 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 30 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (30289YELLO)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- Durham Mfg Work Tables