Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Table, 1200 lb., 30-3/16" H x 18" L
Mfr # HMT-1830-2-4SWB-95
Zoro # G1986159
product price: $223.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Width 30 in
- Height 30 3/16 in
- Overall Length 18"
- Workbench/Work Table Type Mobile
- No. of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-1830-2-4SWB-95
- Zoro # G1986159
- UPC # 714334039369
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 30 in |
Height | 30 3/16 in |
Overall Length | 18" |
Overall Height | 30 3/16 in |
Overall Depth | 18 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Caster Size | 5" x 1-1/4" |
Caster Width | 1 1/4 in |
Depth | 18 in |
Overall Fixed Height | 30 3/16 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 3/16 in |
Overall WxD | 30 in x 18 in |
Wheel Diameter | 5 in |
Work Surface Width | 30 in |
Work Surface Depth | 18 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 30 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- ZORO SELECT Pallet Cover Tarp, 36 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRT8)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- Durham Mfg Mobile Workbenches & Workstations