Shop All Mobile Work Tables
Durham Mfg
Mobile Stakes Table, 1400 lb., 48 In.L
Mfr # MST-3048-5PO-95
Zoro # G2252699
product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Material Steel
- Gauge 12
- Shelf Length 48"
- Shelf Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MST-3048-5PO-95
- Zoro # G2252699
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Shelf Length | 48" |
Shelf Width | 30" |
Overall Height | 48 1/2 in |
Caster Dia. | 5" |
Caster Width | 1-1/2" |
Overall Length | 48 1/2 in |
Overall Width | 30 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 48-1/2 in x 30-1/2 in x 48-1/2 in |
Deck Width | 30 1/4 in |
Cradle/Rack Height | 7 11/16 in, 29 7/16 in |
Deck Length | 48 1/4 in |
Deck Height | 7 11/16 in, 29 7/16 in |
Deck L x W | 48-1/4 in x 30-1/4 in |
Description
Corner-Stake Bar & Pipe Truck, Load Capacity 1,400 lb, Deck Length 48 1/4 in, Deck Width 30 1/4 in, Deck Height 7 11/16 in, 29 7/16 in, Distance Between Levels 20 1/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Number of Cradles/Racks 2, Number of Levels 2, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Hammer Nut Slot 6 M4 Stainless (14166)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R100)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- Durham Mfg Mobile Work Tables