Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 3600 lb., 37-3/4" H
Mfr # 3415-FL-95
Zoro # G5899750
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$795.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 37 3/4 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3415-FL-95
- Zoro # G5899750
- UPC # 714334039093
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 37 3/4 in |
Depth | 24 in |
Overall Height | 37 3/4 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Drawer Width | 20 7/16 in |
Door Cabinet Width | 23 11/32 in |
Door Cabinet Height | 25 3/8 in |
Drawer Depth | 14 11/16 in |
Overall WxD | 48 in x 24 in |
Cabinet Interior Depth | 24 in |
Wheel Diameter | 6 in |
Cabinet Height | 25 3/8 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 62 1/2 in H x 12 1/4 in D, 16 Shelves, Gray (022-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (QUS240BK)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- Durham Mfg Cabinet Workbenches