Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 3600 lb., 37-3/4" H
Mfr # 3411-MT-FL-95
Zoro # G5899665
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 38 1/2 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3411-MT-FL-95
- Zoro # G5899665
- UPC # 714334038874
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 38 1/2 in |
Overall Length | 24" |
Depth | 24 in |
Overall Height | 38 1/2 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 6 in |
Door Cabinet Height | 25 3/8 in |
Door Cabinet Width | 23 11/32 in |
Door Cabinet Depth | 5/64" |
Cabinet Interior Depth | 24 in |
Cabinet Height | 25 3/8 in |
Overall WxD | 48 in x 24 in |
Wheel Diameter | 6 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 38 1/2 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Handle on Side, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- ECONOCO Adjustable Topper for K40 and K42 (K49)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Silver (2KNX7)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- Durham Mfg Cabinet Workbenches