Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 3600 lb., 37-3/4" H
Mfr # 3411-FL-95
Zoro # G5899735
product price: $618.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 37 3/4 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3411-FL-95
- Zoro # G5899735
- UPC # 714334038867
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 37 3/4 in |
Depth | 24 in |
Overall Height | 37 3/4 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 6 in |
Door Cabinet Width | 23 11/32 in |
Door Cabinet Height | 25 3/8 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 48 in x 24 in |
Wheel Diameter | 6 in |
Cabinet Height | 25 3/8 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA2)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- DURHAM MFG Mobile Service Bench, 24 In. L, 42 In. W (2211A-TH-LU-95)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- Durham Mfg Cabinet Workbenches