Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 1200 lb., 37-1/4" H
Mfr # 3113-MT-95
Zoro # G5899805
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,083.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 37 1/8 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Maple
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3113-MT-95
- Zoro # G5899805
- UPC # 714334038560
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 37 1/8 in |
Depth | 24 in |
Overall Height | 37 1/8 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Door Cabinet Width | 16 3/16 in |
Door Cabinet Height | 25 3/8 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 24 in |
Cabinet Height | 25 3/8 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 1/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Handle on Side, Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6044 Fuel Jug Holder-Fits 2 5 Containers Organizer Enclosed Race Trailer Shop Garage (5001.6044)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (F5710-24HG)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- DURHAM MFG Mobile Workbench, 2000 lb, 52-3/4inL, 19inW (2211-DLP-6DR-RM-9B-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- Durham Mfg Cabinet Workbenches